Shop All Multi-Purpose Wipes
Seventh Generation
Towels & Wipes, White, Cloth-Like, 35 Wipes, 8" x 7", Lemongrass Citrus
Mfr # SEV 22812
Zoro # G6071105
product price: $79.95
/pk 12, $6.66/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 35
- Sheet Size 8" x 7"
- Color White
- Material Cloth-Like
- Application Surface Disinfecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # SEV 22812
- Zoro # G6071105
- UPC # 10732913228123
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 8" x 7" |
Width | 8" |
Length | 7" |
Details
Number of Sheets | 35 |
Item | Towels & Wipes |
Color | White |
Material | Cloth-Like |
Application | Surface Disinfecting |
Packaging Type | Canister |
Net Weight | 8.8 lbs |
For Use On | Hard Nonporous Surfaces |
Fragrance | Lemongrass Citrus |
Wipes per Container | 35 |
Contains | Plant Based Essential Oils |
Used On | Hard Nonporous Surfaces |
Effective to Remove | Germs;Flu;Virus |
Primary Chemical | Plant Based Essential Oils |
Standards | EPA Reg. No. 84683-3; EPA List N |
Description
Seventh Generation® Botanical Disinfecting Wipes, 8 x 7, White, 35 Count, 12/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sorbents, Oil-Based Liquids, White (176901)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Maroon (3U772)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- REMCO Vikan 5.0in Pipe Brush- Medium, Red (70354)
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented, 12 PK (SEV 34208CT)
- SEVENTH GENERATION Towels & Wipes, White, Cloth-Like, 35 Wipes, 7" x 8", Lemongrass Citrus (22812EA)
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented (34208)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 100 Wipes, 12 in x 12 in (PWAP12.24)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 252 Wipes, 16.8" x 12.5", Unscented, 252 PK (54015)
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 70 Wipes, 9 in x 6 3/4 in, Unscented, 6 PK (35309)
- Seventh Generation Multi-Purpose Wipes