Shop All Multi-Purpose Wipes
Seventh Generation
Towels & Wipes, White, Cloth-Like, 35 Wipes, 7" x 8", Lemongrass Citrus
Mfr # 22812EA
Zoro # G4585583
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 35
- Sheet Size 7" x 8"
- Color White
- Material Cloth-Like
- Application Surface Disinfecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 22812EA
- Zoro # G4585583
- UPC # 732913228126
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 7" x 8" |
Length | 7" |
Width | 8" |
Details
Number of Sheets | 35 |
Item | Towels & Wipes |
Color | White |
Material | Cloth-Like |
Application | Surface Disinfecting |
Wipes per Container | 35 |
Ply | 1 |
Primary Chemical | Citric Acid; Copper Sulfate Pentahydrate; Origanum Vulgare; Sodium Citrate; Sodium Lauryl Sulfate |
Paper Towel Type | Disinfecting Wipes |
Fragrance | Lemongrass Citrus |
Standards | EPA Reg. No. 84683-3; EPA List N |
Net Weight | 0.6 lbs |
For Use On | Flu; Germs; Virus |
Dispenser Capacity | 8.7 oz |
Packaging Type | Canister |
Used On | Hard Nonporous Surfaces |
Description
Seventh Generation® Botanical Disinfecting Wipes, Lemongrass Citrus, 1-Ply, White, 7 x 8, 35 Wipes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spray Bottle w/Trigger, 32 oz. (FG9C03060000)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- BERKSHIRE Cleanroom Wipes, White, Soft Pack, 45% Polyester, 55% Cellulose, 75 Wipes, 9 in x 9 in, Unscented (SPX1000.001.12)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented, 12 PK (SEV 34208CT)
- SEVENTH GENERATION Towels & Wipes, White, Cloth-Like, 35 Wipes, 8" x 7", Lemongrass Citrus (SEV 22812)
- ARMOR ALL Wipes Clean Orange 25Ct (10260)
- KIMTECH Towels & Wipes, White, Polypropylene, 100 Wipes, Unscented, 500 PK (33390)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05514)
- AMERCAREROYAL Royal Unscented Baby Wipe 80 Wipes, PK12 (RPBWU-80)
- PIG PIG Disinfectant Compatible Disposable Dry Wipers 225 wipers/box 13.25" L x 8.875" W, 225PK (WIP8200)
- Seventh Generation Multi-Purpose Wipes