Shop All Toilet Paper
Seventh Generation
Standard, 240 Sheets, White, 2 PK
Mfr # SEV 13738CT
Zoro # G9768143
original price:
$69.75
11% off
new price: $61.49
/pk 2, $30.75/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 240
- Sheet Size 4 in x 4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # SEV 13738CT
- Zoro # G9768143
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4 in x 4 in |
Sheet Width | 4" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Number of Sheets | 240 |
Color | White |
Features | Contains 48 Rolls per Carton |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
REC Bathroom Tissue,2Ply,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- MICHIGAN BRUSH Tube and Pipe Brush, 24 in L Handle, 5 in L Brush, Black, Steel, 24 in L Overall (MIB002-1-1/2X24)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10001)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- SEVENTH GENERATION Pack, 240 Sheets, White, 12 PK (13733)
- SEVENTH GENERATION Standard, 240 Sheets, White, 24 PK (SEV 13738)
- SEVENTH GENERATION Standard, 500 Sheets, White, 60 PK (137038)
- GLOBAL EQUIPMENT Standard Bathroom Tissue Paper - 500 Sheets/Roll, 96 Rolls/Case (58596U)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 4 Rolls 328 sheet 11356 ft. (94427)
- TEAM THREE GROUP LTD TISSUE, JMB JRT BATH, 1PLY (6103)
- SCOTT Jumbo, Continuous Sheets, White, 6 PK (7827)
- Seventh Generation Toilet Paper