Shop All Disposable Napkins
Seventh Generation
Seventh Generation Napkins, White, PK12
Mfr # SEV 13713
Zoro # G4492629
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Luncheon
- Ply 1
- Material Paper
- Length 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seventh Generation
- MFR # SEV 13713
- Zoro # G4492629
- UPC # 732913137138
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 12.5" |
Width | 11 1/2" |
Depth | 12 1/2" |
Details
Item | Seventh Generation Napkins,White,PK12 |
Color | White |
Napkin Fold Type | Luncheon |
Ply | 1 |
Material | Paper |
Pack Count | 250 |
Weight | 15.2 lbs |
Features | Whitened Without Chlorine |
Description
Seventh Generation Napkins,White,PK12, Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS The Super Scooper (01-0237)
- KEURIG COFE K-CUP HUS BLND 22PK (5000330265)
- TEA ONE Tea Pods, Tropical Citrus Green, PK14 (20706)
- DUKE MANUFACTURING Switch (148077)
- SEVENTH GENERATION Napkins, Recycled, White 12PK (SEV13713CT)
- DIXIE Napkin Disp, 7 1/4 in, Silver, 18 in, 54316 (54316)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- CAROLINES TREASURES Carolines Treasures 8685NAP Flamingo Napkin (8685NAP)
- KIMBERLY-CLARK PROFESSIONAL Dinner Napkin, 1/8 Fold, 250 Sheets, PK12 (98200)
- TOUCH OF COLOR White Napkins 3 ply, 6.5", 500PK (58000B)
- LINEN-LIKE 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK (125023)
- Seventh Generation Disposable Napkins