Shop All Rags & Towels
Seventh Generation
Recycled Paper Towel RL, 2-Ply, 11x5, PK24
Mfr # SEV 13731
Zoro # G6123605
product price: $62.29
/pk 24, $2.60/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Size 11x5
- Color White
- Application General Purpose
- For Use With Standard Roll-Towel Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # SEV 13731
- Zoro # G6123605
- Country of Origin Canada
- Category Rags & Towels
Dimensions
Size | 11x5 |
Length | 5 2/5" |
Width | 11" |
Details
Material | Paper |
Item | Recycled Paper Towel RL,2-Ply,11x5,PK24 |
Color | White |
Application | General Purpose |
For Use With | Standard Roll-Towel Dispensers |
Used On | Nonporous Surfaces |
Effective to Remove | Dust; Grime; Liquid; Soil |
Ply | 2 |
Wipes per Container | 140 |
Wipes Application | Nonporous Surfaces |
Standards | Meets U.S. EPA standards for post-consumer material paper content |
Paper Towel Type | Perforated Roll |
Recommended For | Dust; Grime; Liquid; Soil |
Packaging Type | Roll |
Type | Perforated Roll |
Weight | 15.5 lbs |
Fragrance | Unscented |
Description
Recycled Paper Towel RL,2-Ply,11x5,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Pattern/White (670223)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- ASTRO OPTICS Plain Z400 Jumbo Roll- 692ct (201710)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- TRIAMCO Professional Shop Towel (32014)
- SAN JAMAR Roll Paper Towel Dispense (T1190TBKGR)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- SELLARS Sellars 5441602 Blue Shop Towel (165029)
- Seventh Generation Rags & Towels