Shop All Multi-Purpose Wipes
Seventh Generation Professional
Towels & Wipes, White, Cloth-Like, 70 Wipes, Lemongrass Citrus, 6 PK
Mfr # 44753CT
Zoro # G7570424
product price: $88.35
/pk 6, $14.73/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 70
- Color White
- Material Cloth-Like
- Application Disinfecting; Multi-Purpose Cleaning
- Used On Hard Nonporous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation Professional
- MFR # 44753CT
- Zoro # G7570424
- UPC # 10732913447531
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 8" |
Length | 7" |
Details
Number of Sheets | 70 |
Item | Towels & Wipes |
Color | White |
Material | Cloth-Like |
Application | Disinfecting; Multi-Purpose Cleaning |
Used On | Hard Nonporous Surfaces |
Wipes per Container | 70 |
Paper Towel Type | Disinfecting Wipes |
Effective to Remove | Germs; Flu; Virus |
Primary Chemical | Essential Oil (Thymol) |
Standards | EPA Reg. No. 84683-3; EPA List N |
Fragrance | Lemongrass Citrus |
Contains | Essential Oil (Thymol) |
Packaging Type | Canister |
Net Weight | 8.5 lbs |
For Use On | Hard Nonporous Surfaces |
Description
Seventh Generation® Professional Disinfecting Multi-Surface Wipes, 8 x 7, Lemongrass Citrus, 70/Canister, 6 Canisters/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO FLRNG PAPER 166'X35"" RED (35167)
- REMCO Drain Brush Handle, 1 1/4 in Dia, Fiberglass (6036DRN)
- PROTEAM Front Mount Squeegee, Replacement Blade Set (107186)
- PIG New Pig Oil-Only Absorbent Mat Pad In Dispenser Bo (MAT440)
- TORK Tork Industrial Paper Wiper Blue, Handy Box W7 4-Ply, 1 x 180 Feet, 13247501 (13247501)
- HOMESTEAD SRBH Bucket Hook & Gate Latch - Pack Of 25 (HO699323)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent (1593)
- BOARDWALK Towels & Wipes, White, Hydroentangled Wood-Pulp; Polypropylene, 1100 Wipes, 10" x 13" (BWKP050JPW)
- HOSPECO Dry Wipe, Blue, Box, Polyester, 100 Wipes, 16 1/2 in x 9 1/2 in (M-PR831)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- CONTEC Amplitude Sigma Cleanroom Wipers 3600 wipers/case, 300 wipers/bag, 12 bags/case 9" L x 9" W, 3600PK (WIP330)
- Seventh Generation Professional Multi-Purpose Wipes