Shop All Metal Polish and Stone Care
This Product is Discontinued
Seventh Generation Professional
Stone Cleaner, 32 oz, Trigger Spray Bottle (Discontinued)
Mfr # 44725EA
Zoro # G0572486
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 32 oz
- Cleaner Container Type Bottle
- Fragrance Mandarin Orange
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation Professional
- MFR # 44725EA
- Zoro # G0572486
- UPC # 732913447251
- Country of Origin Unknown
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Item - Metal Polish and Stone Care | Stone Cleaner |
Cleaner Container Type | Bottle |
Fragrance | Mandarin Orange |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Effective to Remove | No Efficacy |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Contains | Oil Base |
Container Type | Trigger Spray Bottle |
Item | Stone Cleaner |
Case Quantity | 1 |
Standards | USDA, Kosher |
VOC Content | 0% |
Properties | Biodegradable, Nonflammable |
Biodegradable | Yes |
Surfaces for Use On | Granite |
Rinse Required | Yes |
Nonflammable | Yes |
Description
Stone Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Properties Biodegradable, Nonflammable, Ready to Use, Standards Kosher, USDA, Surfaces for Use On Granite, Fragrance Mandarin Orange, Recommended Dilution Ready to Use, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.