Shop All Paper Towels
Seventh Generation
Perforated Roll Paper Towels, 2 Ply, 120 Sheets, Brown
Mfr # 13720
Zoro # G801860442
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
Not eligible for select promotions
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color Brown
- Sheet Width 11 in
- Sheet Length 9 in
- Number of Sheets 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 13720
- Zoro # G801860442
- UPC # 732913137206
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | Brown |
Number of Sheets | 120 |
Ply | 2 |
Uses Dispenser | Standard Roll-Towel Dispensers |
Container Type | Roll |
Material | Paper |
Application | General Purpose |
Standards | Meets U.S. EPA standards for post-consumer material paper content |
Applicable Material | Nonporous Surfaces |
Dirt Types | Dust; Grime; Liquid; Soil |
Scent | Unscented |
Description
Because fewer natural resources are consumed during manufacturing, natural unbleached recycled paper towels are Seventh Generation’s most sustainable yet. Processed without chlorine with no added dyes or fragrance. Full 11" x 9" sheet size. Two ply for absorbency and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- WORKSHOP WET/DRY VACS 1-7/8-Inch x 7-Feet Locking Wet/Dry Vac Hose for Wet/Dry Shop Vacuums (WS17820A)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Liquid Spray 25.4 oz (PIKCEXP120)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, 9", Brown, 6 PK (SEV 13737)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (13731)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- SEVENTH GENERATION Paper Towels, 140 Sheets, White, 4 PK (SEV13731CT)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (13730)
- SEVENTH GENERATION Paper Towels, White, 30 PK (SEV13720CT)
- NITTANY PAPER MILLS. Multifold Paper Towels, 1 Ply, 250 Sheets, White (NP-5301)
- Seventh Generation Paper Towels