Shop All Paper Towels
Seventh Generation
Perforated Roll Paper Towels, 2 Ply, 120 Sheets, 9", Brown, 6 PK
Mfr # SEV 13737
Zoro # G4057241
product price: $23.45
/pk 6, $3.91/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color Brown
- Sheet Width 11 in
- Sheet Length 9"
- Sheet Size 11 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # SEV 13737
- Zoro # G4057241
- UPC # 732913137374
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 9" |
Sheet Size | 11 in x 9 in |
Roll Length | 9" |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | Brown |
Number of Sheets | 120 |
Ply | 2 |
Container Type | Roll |
Material | Paper |
Uses Dispenser | Standard Roll-Towel Dispensers |
Standards | Meets U.S. EPA Standards for post-consumer material paper content |
Application | General Purpose |
Scent | Unscented |
Applicable Material | Nonporous Surfaces |
Dirt Types | Dust; Grime; Liquid; Soil |
Description
Seventh Generation® Natural Unbleached 100% Recycled Paper Towel Rolls, 11 x 9, 120 SH/RL, 6 RL/PK
- •Fewer natural resources are consumed in manufacturing of product.
- •Processed without chlorine.
- •No added dyes or fragrances.
- •Two ply for absorbency and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Towels & Wipes, White, 75 Wipes, Unscented (P54072)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- KABOOM OxiClean Fresh Clean Scent Bathroom Cleaner 19 oz Foam (35270)
- EVERWIPE Dry Wipe Roll, Box, White, 6 PK (B-01-690)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- SEVENTH GENERATION Paper Towels, White, 30 PK (SEV13720CT)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (13731)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, Brown (13720)
- SEVENTH GENERATION Paper Towels, 140 Sheets, White, 4 PK (SEV13731CT)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (13730)
- ESSITY Tork, CENTERFEED HAND TOWEL, 2-PLY, 7.6 X 11.8, WHITE, 6PK (120932)
- Seventh Generation Paper Towels