Shop All Paper Towels
Seventh Generation
Paper Towels, 140 Sheets, White, 4 PK
Mfr # SEV13731CT
Zoro # G301839412
original price:
$79.19
6% off
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Size 11 in x 5-2/5 in
- Number of Sheets 140
- Container Type Pack
- Sheets per Roll 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seventh Generation
- MFR # SEV13731CT
- Zoro # G301839412
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Size | 11 in x 5-2/5 in |
Details
Item | Paper Towels |
Color | White |
Number of Sheets | 140 |
Container Type | Pack |
Sheets per Roll | 140 |
Material | Paper |
Features | Absorbent; Strong; Dye-free; Fragrance-free; Non-chlorine Bleached |
Description
Clean more, waste less and help reduce the need for virgin wood pulp. Reach for these hardworking, recycled paper towels, and you're not only cleaning up messes in a flash; you're helping to keep more trees standing. Two-ply, natural paper towels are made of a high percentage of post-consumer content - the paper we all recycle every day at home, school and work. Paper towels are whitened without chemical containing chlorine, and have no added dyes or fragrances. Each two-ply sheet absorbs spills quickly, even when wet and measures 11" x 5-2/5". Each roll includes 140 sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENDANT Cleaner, Granite, 24Oz (109EA)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNCIT)
- LOCOR Bathroom Tissue, Bright White, 18 PK (SOL26824)
- UNGER REACHER GRABBR TOOL 42""L (971340)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, Brown (13720)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- SEVENTH GENERATION Paper Towels, White, 30 PK (SEV13720CT)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, 9", Brown, 6 PK (SEV 13737)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 156 Sheets, White, 8 PK (SEV 13739)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (13731)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- Seventh Generation Paper Towels