Shop All Fabric Softeners
This Product is Discontinued
Seventh Generation
Odorless Dryer Sheets, 12 Pack, 80 Sheets/ Pack (Discontinued)
Mfr # SEV 22787
Zoro # G5124786
This Product is Discontinued
Key Features
- Container Type Box
- Cleaner Container Type Box
- Container Size 80 ct
- Fragrance Unscented
- Cleaner Container Size 80 ct.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # SEV 22787
- Zoro # G5124786
- UPC # 732913227877
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Container Size | 80 ct |
Cleaner Container Size | 80 ct. |
Details
Item | Fabric Softener Sheets |
Container Type | Box |
Cleaner Container Type | Box |
Fragrance | Unscented |
Cleaner Form | Sheet |
Packs per Case | 12 |
Item - Fabric Softener | Sheets |
Includes Chemical | None |
Effective to Remove | No Efficacy |
Cleaner Chemical Product Grouping | Fabric Softener Sheets and Balls |
Standards | USDA Certified |
Degreaser Container Type | Box |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Disinfectant Efficacy | No Efficacy |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Primary Chemical | None |
High Efficiency Compatibility | No |
Color | White |
Features | 0% Dyes or Fragrances, Dermatologist Tested and Hypoallergenic, Static Reducing, Packaging 100% Recycled Fiber (35% Post-Consumer Recycled Fiber) |
Biodegradable | No |
Washine Machine Compatibility | Traditional |
Description
Fabric Softener Sheets, Cleaner Form Sheet, Container Type Box, Container Size 80 ct, High Efficiency Compatibility No, Fragrance Unscented, Standards USDA Certified, Biodegradable No, Color White, Features 0 Percent Dyes or Fragrances, Dermatologist Tested and Hypoallergenic, Static Reducing, Packaging 100 Percent Recycled Fiber (35 Percent Post-Consumer Recycled Fiber), Properties Phosphate Free, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.