Shop All Rags & Towels
Seventh Generation
Natural UnblEAed 100Prcnt REC Pape, PK30
Mfr # SEV 13720
Zoro # G6170304
product price: $144.99
/pk 30, $4.83/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Brown
- Type Perforated Roll
- Wipes Application Nonporous Surfaces
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # SEV 13720
- Zoro # G6170304
- Country of Origin United States
- Category Rags & Towels
Dimensions
Width | 11" |
Length | 9" |
Details
Material | Paper |
Item | Natural UnblEAed 100Prcnt REC Pape,PK30 |
Color | Brown |
Type | Perforated Roll |
Wipes Application | Nonporous Surfaces |
Application | General Purpose |
Paper Towel Type | Perforated Roll |
Standards | Meets U.S. EPA standards for post-consumer material paper content |
Recommended For | Dust; Grime; Liquid; Soil |
Features | Individually Wrapped |
Weight | 21.8 lbs |
For Use With | Standard Roll-Towel Dispensers |
Wipes per Container | 120 |
Used On | Nonporous Surfaces |
Ply | 2 |
Effective to Remove | Dust; Grime; Liquid; Soil |
Fragrance | Unscented |
Packaging Type | Roll |
Description
Natural UnblEAed 100Prcnt REC Pape,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 17" Crevice Tool (100108)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- SCOTCH-BRITE Stripping Pad, 20 In x 14 In, Maroon, PK10 (SPP14X20)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- SEVENTH GENERATION Recycled Paper Towel RL, 2-Ply, 11x5, PK24 (SEV 13731)
- QUICKIE Quickie 471-3-72 Microfiber Stainless Steel Cloth (5050232)
- KIMBERLY-CLARK PROFESSIONAL Shop Paper Towel Roll, 11 in x 10.4 in Sheet, 55 Sheets/Roll, Multi-Purpose, Blue, 12 Pack (75147)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, LOW-LINT CLEANING CLOTH, 9 X 16.5, TURQUOIS, 8PK (192475)
- PARTNERS BRAND Box of Terry Cloth Rags, 16" x 24", White, 80/Case, 25 Lbs/Case (BR112)
- UNGER Microfiber Cloth Wipe 15" x 16", Green, 10PK (MF400)
- BUFFALO INDUSTRIES 8 Lb Rags (12026)
- Seventh Generation Rags & Towels