Shop All Dishwashing Detergents
This Product is Discontinued
Seventh Generation
Natural Automatic Dishwasher Gel, Lemon, Jumbo 70 oz Bottle (Discontinued)
Mfr # SEV 22831
Zoro # G6081045
This Product is Discontinued
Key Features
- Fragrance Lemon
- Primary Chemical Natural Ingredients; Plant-Derived Surfactants
- Size 70 oz
- Standards Kosher Certified; Leaping Bunny™ Certified; USDA Certified Biobased 95%
- Net Weight 4.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seventh Generation
- MFR # SEV 22831
- Zoro # G6081045
- UPC # 732913228317
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Size | 70 oz |
Details
Fragrance | Lemon |
Primary Chemical | Natural Ingredients; Plant-Derived Surfactants |
Standards | Kosher Certified; Leaping Bunny™ Certified; USDA Certified Biobased 95% |
Net Weight | 4.6 lbs |
Container Type | Bottle |
Application | Automatic Dishwasher Detergent |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Form | Gel |
Description
Seventh Generation® Natural Automatic Dishwasher Gel, Lemon, Jumbo 70 oz Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.