Shop All Laundry Detergent
This Product is Discontinued
Seventh Generation
Natural 2X Conc Liquid Laundry Detergent, Free & Clear, 33 loads, 50oz (Discontinued)
Mfr # 22769
Zoro # G6080810
This Product is Discontinued
Key Features
- Fragrance Free & Clear/Unscented
- Effective to Remove Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
- Application Laundry Detergent
- Packaging Type Bottle
- Contains Natural Ingredients; Plant-Derived Surfactants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 22769
- Zoro # G6080810
- UPC # 732913227693
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Size | 50 oz |
Details
Fragrance | Free & Clear/Unscented |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Application | Laundry Detergent |
Packaging Type | Bottle |
Contains | Natural Ingredients; Plant-Derived Surfactants |
Standards | Kosher Certified; Leaping Bunny™ Certified; EPA Safer Choice Label; USDA Certified Biobased 97% |
For Use On | Fabric |
Form | Liquid |
Net Weight | 3.842 lbs |
Description
Seventh Generation® Natural 2X Concentrate Liquid Laundry Detergent, Free and Clear, 33 loads, 50 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.