Shop All Disposable Napkins
Seventh Generation
Luncheon Napkins, White, PK250
Mfr # 12PN250
Zoro # G4494555
product price: $11.39
/pk 250, $0.05/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Luncheon
- Material Paper
- Length 12.5"
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 12PN250
- Zoro # G4494555
- UPC # 732913137138
- Country of Origin Canada
- Category Disposable Napkins
Dimensions
Length | 12.5" |
Width | 11 1/2" |
Depth | 12 1/2" |
Details
Item | Luncheon Napkins,White,PK250 |
Color | White |
Napkin Fold Type | Luncheon |
Material | Paper |
Ply | 1 |
Pack Count | 250 |
Weight | 1.05 lbs |
Features | Whitened Without Chlorine |
Description
Luncheon Napkins,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Spark Sensor/Electrod (33883)
- COMSTOCK CASTLE Thermocouple 18'' (17005)
- CARLISLE FOODSERVICE Paddle Scraper w/Plstc Hndl, 40", Wht, PK6 (4035202)
- TRAEX Bottle, Squeeze , Tri-Tip, 24 Oz (3324-1313)
- SEVENTH GENERATION Napkins, Recycled, White 12PK (SEV13713CT)
- SEVENTH GENERATION Seventh Generation Napkins, White, PK12 (SEV 13713)
- TOUCH OF COLOR Turquoise Blue Beverage Napkins, 5"x5", 600PK (803131B)
- CREATIVE CONVERTING 951021 School Bus Yellow 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTMS)
- DIXIE ULTRA Interfold Napkin Refills, 2 Ply, 6 1/2x9 7/8, White, PK3000 (3213000)
- SCOTT Napkin, Tl-Fld Disp, 7x15.5, PK10000 (KCC 98710)
- TOUCH OF COLOR Glittering Gold Napkins 3 ply, 6.5", 500PK (583276B)
- Seventh Generation Disposable Napkins