Shop All Hand Soap Dispenser Refills
Seventh Generation
Hand Wash, Orange
Mfr # SEV22925
Zoro # G907455795
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Mandarin Orange and Grapefruit
- Size 12 fl oz (354.9 mL)
- Features Rich Lather; Triclosan-free; Non-toxic; Dye-free; Bio-based; Phthalate-free; Hypoallergenic
- Primary Chemical Water; Sodium Coco Sulfate (plant-derived surfactant); Decyl Glucoside (plant-derived surfactant); Aloe Barbadensis Leaf Juice (plant-derived feel enhancer); Magnesium Chloride (mineral-based thickener); Sodium Chloride (mineral-based skin softener); Glycerin (plant-derived feel enhancer); Glyceryl Caprylate/Caprate (plant-derived skin softener); Citric Acid (plant-derived pH adjuster); Coco-glucoside (plant-derived skin softener); Glyceryl Oleate (plant-derived skin softener); Tetrasodium Iminodisuccinate (synthetic chelating agent); Sodium Benzoate and Potassium Sorbate (synthetic preservatives); Fragranced with Plant-based Essential Oils and Botanical Extracts
- Container Type Pump Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seventh Generation
- MFR # SEV22925
- Zoro # G907455795
- UPC # 732913229253
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 12 fl oz (354.9 mL) |
Details
Fragrance | Mandarin Orange and Grapefruit |
Item | Hand Wash |
Features | Rich Lather; Triclosan-free; Non-toxic; Dye-free; Bio-based; Phthalate-free; Hypoallergenic |
Primary Chemical | Water; Sodium Coco Sulfate (plant-derived surfactant); Decyl Glucoside (plant-derived surfactant); Aloe Barbadensis Leaf Juice (plant-derived feel enhancer); Magnesium Chloride (mineral-based thickener); Sodium Chloride (mineral-based skin softener); Glycerin (plant-derived feel enhancer); Glyceryl Caprylate/Caprate (plant-derived skin softener); Citric Acid (plant-derived pH adjuster); Coco-glucoside (plant-derived skin softener); Glyceryl Oleate (plant-derived skin softener); Tetrasodium Iminodisuccinate (synthetic chelating agent); Sodium Benzoate and Potassium Sorbate (synthetic preservatives); Fragranced with Plant-based Essential Oils and Botanical Extracts |
Container Type | Pump Bottle |
Standards | USDA |
Color | Orange |
For Use On | Hand |
Description
Lather up and clean gently with this hypoallergenic, triclosanfree handwash Plantbased, nontoxic formula gets the job done while leaving hands feeling clean and soft The natural handwash does not include dyes, synthetic fragrances or phthalates Like a touch of sunshine on your countertop, Mandarin Orange and grapefruit fragrance is made from essential oils and botanical extracts It is 97 percent USDA Certified Biobased The 12 oz pump makes it easy to dispense
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H-BX)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- BRADY Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- SEVENTH GENERATION Lemon and Tea Tree Scent Liquid Hand Soap 12 oz (67232152)
- SEVENTH GENERATION Lavender Flower and Mint Scent Liquid Hand Soap 12 oz (67232153)
- PURELL 40.6 fl oz (1200 mL) ES6 HEALTHY SOAPâ„¢ 0.5% BAK Antimicrobial Foam 2 PK (GOJ648002)
- SANY+ 1 Gal. Foaming Hand Soap (UGLH-601-378G4)
- ZEP 1 qt Liquid Hand Soap Pump Bottle, 12 PK (95801)
- STOCKHAUSN Stoko Solopol Classic Hvy Dty Hand Cleaner 2000 Ml Soft Bottle, 6PK (PN98318706)
- ZEP 1 gal Liquid Hand Soap Jug (314924)
- Seventh Generation Hand Soap Dispenser Refills