Shop All Multi-Purpose Wipes
This Product is Discontinued
Seventh Generation
Disinfecting Wipes, White, Canister, Cloth-Like, 70 Wipes, 7 in x 8 in, Lemongrass Citrus, 6 PK (Discontinued)
Mfr # SEV 22813
Zoro # G4610331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sheets 70
- Cleaner Container Size 70 ct.
- Container Type Canister
- Sheet Size 7 in x 8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seventh Generation
- MFR # SEV 22813
- Zoro # G4610331
- UPC # 732913228133
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 70 ct. |
Sheet Size | 7 in x 8 in |
Length | 7" |
Width | 8" |
Container Size | 70 ct |
Sheet Width | 8 in |
Sheet Length | 7 in |
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Thymol, Targeted Pathogens H1N1, MRSA, Salmonella, Wet Contact Time 1 min, Canister, Container Size 70 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 in x 8 in, Application Disinfecting/Sanitizing, Fragrance Lemongrass Citrus, Biodegradable Yes, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 84683-4-86066, NSF Rating Not Rated, Product Series No Series, Sheet Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.