Seventh Generation

® Disinfecting Kitchen Cleaner, Lemongrass Citrus, 1 Gal Bottle, 2/Carton


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

kills over 99.99% of household germs, specifically influenza a virus, h1n1, rhinovirus type 37 (the common cold virus), methicilin-resistant s. Aureus (mrsa), staphylococcus aureus, salmonella enterica, and pseudomonas aeruginosa on hard, non-porous surfaces. no rinsing or wiping required, even on food contact surfaces. clean and disinfect in one easy step. deodorizes and effectively controls odors. botanical disinfectant made from essential oils. kills 99.99% of household germs, specifically: influenza a virus, h1n1, norovirus, methicilin-resistant s. Aureus (mrsa), rhinovirus type 37 (the common cold virus), staphylococcus aureus, salmonella enterica, trichophyton mentagrophytes, pseudomonas aeruginosa and escherichia coli on hard, nonporous surfaces. Cleans and disinfects in one easy step. Formulated without the use of bleach or synthetic fragrances. Streak-free for easy cleaning. Deodorizes and effectively controls odors on hard, non-porous surfaces. No rinsing or wiping is required, even on food contact surfaces. Application: disinfectant/cleaner; applicable material: ceramics; enamel; fiberglass; finished/sealed wood; laminates; metal; plastic; sealed/engineered stone; vinyl; chemical compound: botanical ingredients; plant-derived surfactants; dirt types: bacteria; dust; germs; grime; viruses; water-based soil.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.