Seventh Generation

Disinfectant Cleaner, 13.9 fl oz (0.4 quart) Fresh Citrus & Thyme, Clear, 8 PK


product price: $65.39
/pk 8, $8.17/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 13.9 fl oz (0.4 quart)
  • Color Clear
  • Primary Chemical Thymol; Water; Sodium Lauryl Sulfate; Copper Sulfate Pentahydrate; Citric Acid; Sodium Citrate; Fragrance; Coriandrum Sativum (Coriander) Fruit Oil; Cymbopogon Martini (Palmarosa) Oil; Eucalyptus Globulus Leaf Oil; Lavandula Angustifolia (Lavender) Oil; Lavandula Hybrida (Lavandin) Oil; Mentha Viridis (Spearmint) Leaf Oil; Pelargonium Graveolens (Geranium) Extract; Pogostemon Cablin (Patchouli) Oil; Vanilla Planifolia Flower Extract; Vanillin
  • Effective to Remove Bacteria Remover; Virus Remover; Odor Remover
  • Cleaner Form Spray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 13.9 fl oz (0.4 quart)

Details

Fragrance Fresh Citrus & Thyme
Color Clear
Item Disinfectant Cleaner
Primary Chemical Thymol; Water; Sodium Lauryl Sulfate; Copper Sulfate Pentahydrate; Citric Acid; Sodium Citrate; Fragrance; Coriandrum Sativum (Coriander) Fruit Oil; Cymbopogon Martini (Palmarosa) Oil; Eucalyptus Globulus Leaf Oil; Lavandula Angustifolia (Lavender) Oil; Lavandula Hybrida (Lavandin) Oil; Mentha Viridis (Spearmint) Leaf Oil; Pelargonium Graveolens (Geranium) Extract; Pogostemon Cablin (Patchouli) Oil; Vanilla Planifolia Flower Extract; Vanillin
Effective to Remove Bacteria Remover; Virus Remover; Odor Remover
Cleaner Form Spray
Type Disinfectant
Application Day Care; Room; Restaurant; School; Office
Features Non-flammable; Rinse-free; Antibacterial; Disinfectant

Description

Botanical disinfectant spray features an active ingredient that's made from essential oils to kill 99.99 percent of bacteria and viruses without the use of harsh solvents. Its gentle formula does not require you to rinse surfaces even when cleaning food contact surfaces for quick, simple cleanings. Plus, special odor eliminators seek out unpleasant smells to leave rooms smelling freshly cleaned. Bag-on-valve technology uses a nonflammable, compressed air propellant for safe use by you and for our environment. Disinfectant spray is perfect for use in offices, daycare centers, restaurants, schools and more.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.