Shop All Dishwashing Detergents
This Product is Discontinued
Seventh Generation
Dishwashing Detergent, Unscented, PK12 (Discontinued)
Mfr # SEV 22818
Zoro # G5124761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Pacs
- Cleaner Container Type Bag
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # SEV 22818
- Zoro # G5124761
- UPC # 732913228188
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 20 ct |
Size | 12.6 oz. |
Container Size | 20 ct |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bag, Container Size 20 ct, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Pacs, Standards Leaping Bunny(TM) Certified, USDA Certified, Biodegradable Yes, Color White, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free, Septic System Safe, Recommended Dilution Ready to Use, Rinse Required Yes, Septic System Safe Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.