Seventh Generation

Dishwashing Detergent, Floral & Mint, PK12 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dishwashing Detergents

Key Features

  • Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
  • Washing Type Hand Wash
  • Cleaner Form Liquid
  • Cleaner Container Type Bottle
  • Fragrance Lavender Floral & Mint
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 25 oz
Size 25 oz.
Container Size 25 oz

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 25 oz, Ready to Use/Concentrated Ready to Use, Fragrance Lavender Floral and Mint, Product Series No Series, Cleaner Form Liquid, Standards EPA Certified, USDA Certified, Biodegradable Yes, Color Amber, Maximum RTU Yield per Container 25 fl oz, Primary Chemical None, Properties Biodegradable, Septic System Safe, Recommended Dilution Ready to Use, Rinse Required Yes, Septic System Safe Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.