Shop All Disinfectants and Sanitizers
Seventh Generation
Cleaners & Detergents, Trigger Spray Bottle, Mint
Mfr # 22981EA
Zoro # G4590212
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Mint
- Primary Chemical Citric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate
- Capacity 13.9 oz
- Application Disinfectant/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 22981EA
- Zoro # G4590212
- UPC # 732913229819
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Trigger Spray Bottle |
Fragrance | Mint |
Item | Cleaners & Detergents |
Primary Chemical | Citric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate |
Capacity | 13.9 oz |
Application | Disinfectant/Cleaner |
Standards | EPA Reg. No. 84683-3; EPA List N |
Net Weight | 1.2 lbs |
For Use On | Bacteria; Dust; Germs; Grime; Viruses; Water-Based Soil |
Surface | Enamel; Fiberglass; Hard Surfaces; Laminates; Metal; Non-Porous Surfaces Where Bacteria or Unpleasant Odors Are a Concern Including -- Ceramics; Plastic; Stone; Vinyl; Wood |
Physical Form | Aerosol |
Description
Seventh Generation® Disinfectant Aerosol Sprays, Eucalyptus/Spearmint/Thyme, 13.9 oz, Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 9-1/2 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel (59471)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Fine-Duty Bristles - 801 (801)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- SEVENTH GENERATION Cleaners & Detergents, Aerosol Can, Mint, 8 PK (22981)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- SEVENTH GENERATION Disinfectant Cleaner, 13.9 fl oz (0.4 quart) Eucalyptus Spearmint & Thyme, Clear, 8 PK (SEV22981CT)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus (22810)
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White, 70 PK (SEV22813)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30120)
- MCKESSON PRO-TECH Surface Disinfectant Cleaner Alcohol-Based Liquid, Floral 32oz (53-28564)
- Seventh Generation Disinfectants and Sanitizers