Shop All Disinfectants and Sanitizers
This Product is Discontinued
Seventh Generation
Cleaners & Detergents, Trigger Spray Bottle, Citrus (Discontinued)
Mfr # 22980EA
Zoro # G7727901
This Product is Discontinued
Key Features
- Container Type Trigger Spray Bottle
- Primary Chemical Citric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate
- Capacity 13.9 oz
- Net Weight 1.2 lbs
- Physical Form Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 22980EA
- Zoro # G7727901
- UPC # 732913229802
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Trigger Spray Bottle |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Primary Chemical | Citric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate |
Capacity | 13.9 oz |
Net Weight | 1.2 lbs |
Physical Form | Aerosol |
Surface | Enamel; Fiberglass; Hard Surfaces; Laminates; Metal; Non-Porous Surfaces Where Bacteria or Unpleasant Odors Are a Concern Including -- Ceramics; Plastic; Stone; Vinyl; Wood |
Standards | EPA Reg. No. 84683-3; EPA List N |
For Use On | Bacteria; Dust; Germs; Grime; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Description
Seventh Generation® Disinfectant Aerosol Sprays, Fresh Citrus/Thyme, 13.9 oz, Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.