Shop All Disinfectants and Sanitizers
Seventh Generation
Cleaners & Detergents, Spray Bottle, Lemongrass Citrus
Mfr # 22810
Zoro # G6069854
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Lemongrass Citrus
- Capacity 26 oz
- Features Multisurface Cleaner Spray
- Standards EPA Reg. No. 84683-3; EPA List N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 22810
- Zoro # G6069854
- UPC # 732913228102
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Lemongrass Citrus |
Item | Cleaners & Detergents |
Capacity | 26 oz |
Features | Multisurface Cleaner Spray |
Standards | EPA Reg. No. 84683-3; EPA List N |
Physical Form | Liquid |
Net Weight | 2 lbs |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Application | Disinfectant/Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Effective to Remove | Bacteria; Dust; Germs; Grime; Viruses; Water-Based Soil |
Description
Seventh Generation® Botanical Disinfecting Multi-Surface Cleaner, 26 oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- DIRT DEVIL Vac Filter Hepa F-1 (3-JC0280-000)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- SEVENTH GENERATION Disinfectant Cleaner, 13.9 fl oz (0.4 quart) Eucalyptus Spearmint & Thyme, Clear, 8 PK (SEV22981CT)
- SEVENTH GENERATION Cleaners & Detergents, Trigger Spray Bottle, Mint (22981EA)
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White, 70 PK (SEV22813)
- SEVENTH GENERATION Cleaners & Detergents, Aerosol Can, Mint, 8 PK (22981)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- IMPACT PRODUCTS Impact Bloodborne Pathogen Kit W Disinfectant, 7353 (7353)
- Seventh Generation Disinfectants and Sanitizers