Shop All Toilet Paper
This Product is Discontinued
Seventh Generation
2 Ply Ply, White, 12 PK (Discontinued)
Mfr # 13733
Zoro # G6914691
This Product is Discontinued
Key Features
- Roll Type Standard
- Material Paper
- Sheets per Roll 240 Sheets
- Color White
- Sheet Size 4" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 13733
- Zoro # G6914691
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4" |
Details
Item | Recycled Toilet Paper |
Roll Type | Standard |
Material | Paper |
Sheets per Roll | 240 Sheets |
Color | White |
Ply | 2 Ply |
Sheets Per Roll | 240 |
Recycled Content | 1 |
Description
Tissue,Bath,300Ct,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.