Shop All Facial Tissues
Seventh Generation
2 Ply Facial Tissue, 36 PK
Mfr # SEV13719CT
Zoro # G101839674
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Ply 2
- Color White
- Features Hypoallergenic; Non-chlorine Bleached; Dye-free; Fragrance-free; Absorbent
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seventh Generation
- MFR # SEV13719CT
- Zoro # G101839674
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Ply | 2 |
Color | White |
Features | Hypoallergenic; Non-chlorine Bleached; Dye-free; Fragrance-free; Absorbent |
Material | Paper |
Description
Two-ply facial tissue is gentle on noses and the planet. Reduce your impact on the environment with these recycled facial tissues that are made with a high percentage of post-consumer content - the paper we all recycle every day at home, school and work. Hypoallergenic, soft and absorbent tissues are whitened without chemicals containing chlorine, and have no added dyes or fragrances. Cube box contains 85 tissues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 13 Gal. Black Step-On Wastebasket (HFT-2198075-4)
- WYK Sorbents, 2 qt., 12 PK (2012)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- LIBMAN COMMERCIAL Plunger, Toilet Bowl Brush And Caddy Set, 2PK (1024)
- SEVENTH GENERATION 2 Ply Facial Tissue, 85 Sheets (13719)
- KLEENEX Trusted Care 160 ct Facial Tissue (54266)
- KLEENEX KimberlyClark Signal Facial Tissue, White, 125PK (KCC21606)
- REGENT PRODUCTS Regent 10 ct Facial Tissue (G14441T)
- EARTH FIRST Earth First Facial Tissue (65700)
- GEORGIA-PACIFIC Facial Tissue, Flat, 100 Sheets, 2 Ply, White, 30 PK (48100)
- KLEENEX Tissue, , Facial (KCC21400)
- Seventh Generation Facial Tissues