Shop All Hand Soaps
This Product is Discontinued
Seventh Generation
12 oz. Liquid Hand Soap Pump Bottle, PK 1 (Discontinued)
Mfr # 22925
Zoro # G3858237
This Product is Discontinued
Key Features
- Formula Hypoallergenic
- Fragrance Mandarin, Orange and Grapefruit
- Size 12 oz.
- Hygiene Form Liquid
- Hygiene Properties Hypoallergenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seventh Generation
- MFR # 22925
- Zoro # G3858237
- UPC # 732913229253
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 12 oz. |
Details
Formula | Hypoallergenic |
Fragrance | Mandarin, Orange and Grapefruit |
Hygiene Form | Liquid |
Hygiene Properties | Hypoallergenic |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Item | Hand Soap |
Color | Clear |
Standards | USDA Certified Biobased, Kosher Certified |
Form | Liquid |
Refill Type | No Refill |
Description
Hand Soap, Color Clear, Form Liquid, Fragrance Mandarin, Orange and Grapefruit, Hygiene Properties Hypoallergenic, Requires Dispenser No, Standards USDA Certified Biobased, Kosher Certified, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.