Shop All Furnace and Heater Parts
Setra Controls
Room Monitor +/- .1" 24V.5
Mfr # SRPM0R1WBA1E
Zoro # G7531382
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Setra Controls
- MFR # SRPM0R1WBA1E
- Zoro # G7531382
- UPC # 00013263555491
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Room Monitor +/-.1" 24V .5 |
Description
Room Monitor +/-.1 In. 24V .5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZH9)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- DAYTON U-Bend Fitting w/Clamp, 4 In (3F835)
- SETRA CONTROLS Pres.Transducer +/- 0.1" Wc 24Vdc/4 - 20M (26510R1WB11T1C)
- SETRA CONTROLS Transducer 0 - 10" Wc 4/20Ma +/- 1 (2641010WD11T1C)
- SIEMENS Replacement Filter Element (908-052)
- ROBERTSHAW Gas Pilot (1830-003)
- WIEL MCLAIN Thermo - Fuse Rollout, 228Deg. C/442 Deg. F (512-050-230)
- POLYJOHN ENTERPRISES PolyJohn Split Tank - (ST01-1000)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Sensor (RSA-101-008)
- Setra Controls Furnace and Heater Parts