Shop All Pedestal Sump Pumps
This Product is Discontinued
Sethco
Pump, Vertical, 1/6 HP, 115V (Discontinued)
Mfr # ZKX 1/3DS
Zoro # G1473552
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/6 hp
- Cord Length 7 ft
- Impeller Material PVDF
- Max. Dia. Solids 1/16"
- Cord Length - Pumps 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sethco
- MFR # ZKX 1/3DS
- Zoro # G1473552
- Country of Origin United States
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 7 ft |
Max. Dia. Solids | 1/16" |
Cord Length - Pumps | 7 ft. |
Max. Diameter Solids | 1/16 in |
Base to Motor Height (In.) | 10-13/16 |
Cord Size | 18/3 |
Solid Diameter (Maximum) | 0.06 in |
Description
Pump, Discharge Connection Type NPT, Horsepower (Maximum) 1/6 hp, Housing Material PVDF, Includes Mounting Adapter, Intake Connection Type NPT, Media Temperature (Maximum) 240 Degrees F, Solid Diameter (Maximum) 0.06 in, Phase 1, Duty Cycle Continuous, Motor Enclosure Totally Enclosed Fan Cooled, Bearing Type Ball
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.