Shop All Pedestal Sump Pumps
This Product is Discontinued
Sethco
Pump, Vertical, 1/4 HP, 115V (Discontinued)
Mfr # ZDX 1/2CS
Zoro # G2258697
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/4 hp
- Cord Length 7 ft
- Impeller Material CPVC
- Cord Type LL61600
- Cord Size 18/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sethco
- MFR # ZDX 1/2CS
- Zoro # G2258697
- Country of Origin United States
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 7 ft |
Cord Size | 18/3 |
Base to Motor Height (In.) | 10-15/16 |
Cord Length - Pumps | 7 ft. |
Max. Diameter Solids | 1/16 in |
Max. Dia. Solids | 1/16" |
Solid Diameter (Maximum) | 0.06 in |
Description
Pump, Discharge Connection Type NPT, Horsepower (Maximum) 1/4 hp, Housing Material CPVC, Includes Mounting Adapter, Intake Connection Type NPT, Media Temperature (Maximum) 180 Degrees F, Solid Diameter (Maximum) 0.06 in, Phase 1, Duty Cycle Continuous, Motor Enclosure Totally Enclosed Fan Cooled, Bearing Type Ball
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.