Sethco

Drum Pump Motor, Dbl Insulated Electric (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Oil Pumps

Key Features

  • Type Double Insulated Electric
  • Min. Operating Temp. 32 Degrees F
  • Series 384 Mag-Drive Drum Pumps
  • Variable Speed No
  • Power Source Electric
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sethco
  • MFR # 384-B40CG-VV
  • Zoro # G6711774
  • Country of Origin United States
  • Category Oil Pumps

Dimensions

For Container Size 55 gal
Cord Length 10 ft

Description

Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type AC Induction Motor, Motor HP 1/5 hp, Motor Enclosure TENV, Explosion Proof No, Rated Voltage 115V AC, Full Load Amps 1.6 A, Thermal Protection Yes, Variable Speed No, Housing Material CPVC, Polypropylene, Seal Material Viton, Cord Length 10 ft, Plug Type NEMA 5-15P, Max. Flow Rate 13 gpm, For Container Size 55 gal, For Container Type Drum, Tank, Tote, Min. Operating Temp. 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products