Shop All Oil Pumps
This Product is Discontinued
Sethco
Automatic Pump, Electric, 35 gpm, 1 Hp (Discontinued)
Mfr # P90H-40K & 381-U1 motor (KIT)
Zoro # G9005507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electric
- Motor Type Brushed AC
- Working Flow Max. (GPM) 35
- Discharge Tube Outlet OD 1 in
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 15 ft |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Rated Voltage 115V AC, Plug Type NEMA 1-15, Pump Connection ID 1 15/32 in, Cord Length 15 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.