Shop All Axes, Hatchets, & Splitting Wedges
S.E.T. Tools
Pick Axe, 6, w/Black 35" Fiberglass Han
Mfr # PAB-6-36
Zoro # G700699990
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.E.T. Tools
- MFR # PAB-6-36
- Zoro # G700699990
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Details
Item | Pick Axe,6,w/Black 35" Fiberglass Han |
Description
Pick Axe,6,w/Black 35 In. Fiberglass Han
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier 24" Widescreens (MAG24WL)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 5/16 (C22214)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- PLANO Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H (131252)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- SEYMOUR MIDWEST 18" Machete Sheath (41719)
- ESTWING Wedge Sure Split 5# (E-5)
- COGHLANS CAMP AXE 13"" (9060)
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- MILWAUKEE TOOL 16" Splitting Axe (48-22-9061)
- S.E.T. Tools Hammers and Striking Tools