Shop All Nail Pullers, Wrecking and Pry Bars
S.E.T. Tools
Halligan Bar, 30" L, Steel
Mfr # HBB-30
Zoro # G0503657
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Flat Black
- Features All Forged Design
- Material Steel
- Overall Width 6 1/2 in
- Thickness 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.E.T. Tools
- MFR # HBB-30
- Zoro # G0503657
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 6 1/2 in |
Details
Color | Flat Black |
Features | All Forged Design |
Material | Steel |
Item | Halligan Bar |
Thickness | 7 in |
Description
Halligan Bar, Overall Length 30 in, Flat Black, Material Steel, Overall Width 6 1/2 in, Thickness 7 in, Features All Forged Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" D1-5 3 Jaw Camlock Lathe Chuck (3900-4609)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket (D014706)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- VEGA Hex 7/32 Insert Bit x 1 (125H1464A)
- S.E.T. TOOLS Halligan Bar, 24" L, Steel (HBB-24)
- S.E.T. TOOLS Halligan Bar, w/Black 36 in Handle, Forg (HBB-36)
- EATON Eaton GBKP10P Ground Bar Kit (GBKP10P)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- PROTO Alignment Pry Bar, 38" L, 7/8" W, 7/8" Dia. (J2127)
- WESTWARD Pry Bar, Non-Sparking, 60 In L (23X836)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- S.E.T. Tools Pullers and Separators