Shop All Nail Pullers, Wrecking and Pry Bars
S.E.T. Tools
Halligan Bar, 24" L, Steel
Mfr # HBB-24
Zoro # G2589517
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Flat Black
- Features All Forged Design
- Material Steel
- Overall Width 6 1/2 in
- Thickness 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S.E.T. Tools
- MFR # HBB-24
- Zoro # G2589517
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 6 1/2 in |
Details
Color | Flat Black |
Features | All Forged Design |
Material | Steel |
Item | Halligan Bar |
Thickness | 7 in |
Description
Halligan Bar, Overall Length 24 in, Flat Black, Material Steel, Overall Width 6 1/2 in, Thickness 7 in, Features All Forged Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J07521-LT)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Impact So (42B20)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 3/4"R 1"D (CF1034PF)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- S.E.T. TOOLS Halligan Bar, 30" L, Steel (HBB-30)
- S.E.T. TOOLS Halligan Bar, w/Black 36 in Handle, Forg (HBB-36)
- JUMBO WEDGE Pry Bar, ABS, 14in L, 2in W, 1-5/8in H (3000)
- KO-KEN Door Trim Pad 10mm 230mm (169-10)
- PROTO Tether-Ready 12" Rolling Head Pry Bar (J2126-TT)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- SURTEK Hexagonal 34 X 60cm Wrecking Bar (BU60)
- S.E.T. Tools Pullers and Separators