Shop All Axes, Hatchets, & Splitting Wedges
S.E.T. Tools
Flat Axe, 8, w/Black 36 in. Fiberglass
Mfr # FAB-8-36
Zoro # G300699734
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.E.T. Tools
- MFR # FAB-8-36
- Zoro # G300699734
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Details
Item | Flat Axe,8,w/Black 36 in. Fiberglass |
Description
Flat Axe,8,w/Black 36 in. Fiberglass
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- CAPRI TOOLS 38 Drive 12Point Shallow and Deep Socket Set, SAE, 14 to 78, 22Pcs (CP16301-22SSD)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- AMPCO SAFETY TOOLS AMPCO® A-5FG Non-Sparking Axe Flat Head 6 Lb Head 36"OAL (A-5FG)
- V&B MFG Wood And Steel Handle Wedge (89003)
- LANDSCAPERS SELECT Ditch Bank Blade, 12 in L Blade, Steel Blade, Wood Handle (34580)
- VULCAN Railroad Pick Head 6 Lb (32935)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- PIPERS PIT 36 In. Axe Eye Woodchopper-Maul Handle (PI159506)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- S.E.T. Tools Hammers and Striking Tools