Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
S.E.T. Tools
Break & Rake Tool, 50" L, Steel (Discontinued)
Mfr # BRB-50AH-D
Zoro # G1040286
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Flat-Black
- Features Non-conductive
- Material Steel/Fiberglass/Aluminum
- Overall Length 50 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.E.T. Tools
- MFR # BRB-50AH-D
- Zoro # G1040286
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 50 in |
Overall Width | 6 in |
Details
Color | Flat-Black |
Features | Non-conductive |
Material | Steel/Fiberglass/Aluminum |
Thickness | 2 in |
Item | Break and Rake Tool |
Description
Break and Rake Tool, Overall Length 50 in, Flat-Black, Material Steel/Fiberglass/Aluminum, Overall Width 6 in, Thickness 2 in, Features Non-Conductive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.