Shop All Square Head Bolts
Set Screw & Manufacturing
Square Head Bolt, 10 PK
Mfr # Q1-8X-5000CPCH10
Zoro # G7231154
product price: $72.99
/pk 10, $7.30/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # Q1-8X-5000CPCH10
- Zoro # G7231154
- Country of Origin Taiwan, Province of China
- Category Square Head Bolts
Details
Item | Square Head Bolt |
Point Type | Cup |
Description
Cup Point Case Hardened Square Hea,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51764)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (1248KWN)
- LOKSERT Key Locking Insert, 4 Keys, M20-2.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, 3 PK (3720-20.00HDP)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 4 PK (73603)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 4" Lg, 5 PK (39748)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 3 in Lg, 80 PK (287178G1)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 50 mm Lg, 50 PK (M01030.120.0050)
- ZORO SELECT Square Head Bolt, Steel, Plain, #1-8 Thread Size, 9 in Lg, 20 PK (100144BMQ)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 1"-8 Thread Size, 6 in Lg, 15 PK (291295G1)
- Set Screw & Manufacturing Square Head Bolts