Shop All Set Screws
Set Screw & Manufacturing
#8-32 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H16320375KNX-1500
Zoro # G7227270
product price: $63.95
/pk 1500, $0.04/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 0.078 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H16320375KNX-1500
- Zoro # G7227270
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/8 in |
Drive Size | 0.078 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1500 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37052)
- ZORO SELECT #6-32 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0062)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U5)
- SET SCREW & MANUFACTURING 5/16-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31180375CPX-1500)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- SET SCREW & MANUFACTURING 3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101750CPX-100)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-5000)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131500CPX-100)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51230.060.0020)
- Set Screw & Manufacturing Set Screws