Shop All Set Screws
Set Screw & Manufacturing
#8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H163200937CPX-1500
Zoro # G7247850
product price: $75.25
/pk 1500, $0.05/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 0.078 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H163200937CPX-1500
- Zoro # G7247850
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/32 in |
Drive Size | 0.078 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 1500 |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Description
Cup Point Alloy Hex Socket Set S,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/2 L, PK5 (WWG-CLPS-175)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00294)
- RECOIL Pro Series Recoil Kit, UNC, 5/16-18, 12 pcs (33056)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- SET SCREW & MANUFACTURING #8-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320187CPX-10000)
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131500CPX-100)
- SET SCREW & MANUFACTURING #4-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11400625CPX-5000)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-250)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (SSCIA0250062USA-100BX)
- Set Screw & Manufacturing Set Screws