Shop All Set Screws
Set Screw & Manufacturing
#8-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H16320125CPX-25000
Zoro # G7247744
product price: $609.99
/pk 25000, $0.02/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/8 in
- Drive Size 0.078 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H16320125CPX-25000
- Zoro # G7247744
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/8 in |
Drive Size | 0.078 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 25000 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Cup Point Alloy Hex Socket Set ,PK25000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- ZORO SELECT Lag Screw, 5/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (62224L)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 12mm L, PK100 (M07810.050.0012)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 25 PK (U07000.025.0375)
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- SET SCREW & MANUFACTURING #8-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320187CPX-10000)
- SET SCREW & MANUFACTURING 3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101750CPX-100)
- SET SCREW & MANUFACTURING 5/8-11 X 1 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H62111000FDX-100)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 10mm L, PK100 (M07840.040.0010)
- Set Screw & Manufacturing Set Screws