Shop All Set Screws
Set Screw & Manufacturing
#8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H16320250KNX-5000
Zoro # G7226202
product price: $172.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 0.078 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H16320250KNX-5000
- Zoro # G7226202
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Drive Size | 0.078 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 5000 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue T25 Head Concrete Screw Anchors With Drill Bit, 100PK (3320T25)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400312CPX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-5000)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SET SCREW & MANUFACTURING #10-24 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18240500KNX-5000)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (U07852.025.0037)
- Set Screw & Manufacturing Set Screws