Shop All Set Screws
Set Screw & Manufacturing
#8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H16320250KNX-1500
Zoro # G7228619
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 0.078 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Set Screw & Manufacturing
- MFR # H16320250KNX-1500
- Zoro # G7228619
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Drive Size | 0.078 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1500 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Fastenmaster 5915277 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915277)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47140)
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB142)
- SET SCREW & MANUFACTURING #8-32 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320375KNX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400312CPX-1500)
- SET SCREW & MANUFACTURING #5-44 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12440187CPX-2500)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- SET SCREW & MANUFACTURING #4-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11400625CPX-5000)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/4, PK100 (U07810.013.0025)
- Set Screw & Manufacturing Set Screws