Shop All Set Screws
Set Screw & Manufacturing
5/8-11 X 2 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H62112000CPX-1000
Zoro # G7242302
product price: $823.99
/pk 1000, $0.82/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 0.312 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H62112000CPX-1000
- Zoro # G7242302
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 2 in |
Drive Size | 0.312 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1000 |
Description
Cup Point Alloy Hex Socket Set S,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- ZORO SELECT #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU57)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- SET SCREW & MANUFACTURING 3/4-10 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75100625CPX-100)
- SET SCREW & MANUFACTURING 1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25284000CPX-10)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125KNX-1500)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- SET SCREW & MANUFACTURING #4-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11400625CPX-5000)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 10mm, PK100 (M07852.080.0010)
- Set Screw & Manufacturing Set Screws