Shop All Set Screws
Set Screw & Manufacturing
5/16-24 X 1 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H31241000HDX-1000
Zoro # G7216515
product price: $202.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 1 in
- Drive Size 0.156 in
- Point Type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H31241000HDX-1000
- Zoro # G7216515
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1 in |
Drive Size | 0.156 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 1000 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Half Dog Point Alloy Hex Socket ,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07150.037.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 25 PK (U04210.050.0200)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- SET SCREW & MANUFACTURING #10-24 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18240500KNX-5000)
- SET SCREW & MANUFACTURING 1/2-13 X 2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50132000CPX-500)
- SET SCREW & MANUFACTURING #10-32 X 1 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18321000KNX-5000)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-3500)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-1/2, PK50 (U07840.031.0250)
- Set Screw & Manufacturing Set Screws