Shop All Set Screws
Set Screw & Manufacturing
5/16-24 X 1 1/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H31241250HDX-1000
Zoro # G7230551
product price: $212.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 1-1/4 in
- Drive Size 0.156 in
- Point Type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H31241250HDX-1000
- Zoro # G7230551
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1-1/4 in |
Drive Size | 0.156 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Number of Pieces | 1000 |
Rockwell Hardness | HRC45 to HRC53 |
Description
Half Dog Point Alloy Hex Socket ,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Hex Head Slotted Drive, 10 PK (37976)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, Pln, PK100 (U39100.009.0100)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- AU-VE-CO PRODUCTS JACK NUT 1/4-20 THREAD COATED 25/PK (AV12995)
- SET SCREW & MANUFACTURING 3/4-10 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75100625CPX-100)
- SET SCREW & MANUFACTURING 5/16-18 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31181500CPX-2500)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-5000)
- SET SCREW & MANUFACTURING 1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25284000CPX-10)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 40mm L, PK25 (M07840.080.0040)
- Set Screw & Manufacturing Set Screws