Shop All Set Screws
Set Screw & Manufacturing
5/16-18 X 5/8 Cup Point 303 Stainless Steel Slotted Headless Set Screw
Mfr # XSS31180625CP-500
Zoro # G7241575
product price: $252.99
/pk 500, $0.51/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # XSS31180625CP-500
- Zoro # G7241575
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | ASME B18.6.3 |
Number of Pieces | 500 |
Description
Cup Point,303 Ss,Slotted Headle,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080414)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 25 PK (FHS100814-025P1)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 7/16 in H (WWG310375043712)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07041.019.0075)
- SET SCREW & MANUFACTURING #2-56 X 1/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H08560062CPX-10000)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187KNX-1500)
- SET SCREW & MANUFACTURING 3/8-16 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37160500CPX-1000)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SET SCREW & MANUFACTURING 3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101750CPX-100)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51260.020.0004)
- Set Screw & Manufacturing Set Screws