Shop All Set Screws
Set Screw & Manufacturing
#5-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H12400625CPX-1500
Zoro # G7208185
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #5-40
- Drive Size 0.062 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Set Screw & Manufacturing
- MFR # H12400625CPX-1500
- Zoro # G7208185
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #5-40 |
Overall Length | 5/8 in |
Drive Size | 0.062 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1500 |
Description
Cup Point Alloy Hex Socket Set S,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (77186)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 50 PK (U36230.062.0001)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0010)
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400312CPX-1500)
- SET SCREW & MANUFACTURING #6-32 X 7/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320437CPX-1500)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-5000)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-250)
- ZORO SELECT Set Screw, M12 x 1.50mm, 12mm L, PK50 (M07852.120.0012)
- Set Screw & Manufacturing Set Screws