Shop All Set Screws
Set Screw & Manufacturing
#5-40 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H12400156CPX-10000
Zoro # G7241919
product price: $511.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #5-40
- Drive Size 0.062 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H12400156CPX-10000
- Zoro # G7241919
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #5-40 |
Overall Length | 5/32 in |
Drive Size | 0.062 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Number of Pieces | 10000 |
Rockwell Hardness | HRC45 to HRC53 |
Description
Cup Point Alloy Hex Socket Set ,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Siding Nail, 2-1/2 in L, 316 Stainless Steel, 15 Degrees (MAXC62824)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in Length, 4 PK (67487)
- ROTOR CLIP Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 5 PK (KM-200ST OIL)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-5000)
- SET SCREW & MANUFACTURING 1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25284000CPX-10)
- SET SCREW & MANUFACTURING 3/8-16 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37160500CPX-1000)
- SET SCREW & MANUFACTURING 5/8-11 X 1 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H62111000FDX-100)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- SET SCREW & MANUFACTURING #4-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11400625CPX-5000)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/2in, PK25 (U07860.050.0150)
- Set Screw & Manufacturing Set Screws