Shop All Set Screws
Set Screw & Manufacturing
#5-40 X 3/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H12400187KNX-5000
Zoro # G7216962
product price: $193.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #5-40
- Drive Size 0.062 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H12400187KNX-5000
- Zoro # G7216962
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #5-40 |
Overall Length | 3/16 in |
Drive Size | 0.062 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 5000 |
Description
Knurled Cup Point Alloy Hex Sock,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Zinc Plated Steel (U17273.087.1400)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-7/16 in Shaft Dia (SH-243SS)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- SET SCREW & MANUFACTURING 3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101750CPX-100)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-500)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- MIDWEST FASTENER #1-72 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (930688)
- Set Screw & Manufacturing Set Screws